This product requires certification to purchase.

Angle Brass 1/2 in. FPT Sillcock

You last purchased this on
 
PRIER Products

C-155 Angle Brass 1/2 in. FPT Sillcock

  • Fast #
  • Part #PC255CP50
  • Item #964797
  • Manufacturer Part #C-255CP.50
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIER Products

C-155 Angle Brass 1/2 in. FPT Sillcock

  • Fast #
  • Part #PC255CP50
  • Item #964797
  • Manufacturer Part #C-255CP.50
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy pattern cast brass construction
  • Solid cast brass mounting flange with enclosed screw holes
  • Extended packing nut providing vandal proof operation
  • Stainless steel seat washer screw and handle screw
  • Can be converted to handle operation
  • Made in the USA
  • Finishes available: satin nickel plated or polished chrome
  • Optional heavy patterned casted brass valve box in satin nickel or brass finish
  • Powder coated aluminum metal handle or operating key on loose key vandal proof sill faucets
  • Full circle ACME threads on stem assembly with standard 1/4” L size seat washer
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1011
BAA Compliant:
Yes
Collection:
C-155
Color Finish Name:
Polished Chrome Plated
End Connection 1:
FPT
End Connection 2:
GHT
End Connections:
FPT x GHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Material:
Metal
Height:
4-5/8 in
Installation Type:
Wall Mount
Length:
3-7/8 in
Material:
Cast Brass, Aluminum, Metal, Stainless Steel
Maximum Temperature:
140
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Sillcock Type:
Angle, Anti-siphon
Valve Body Material:
Cast Brass
Valve Operator:
Loose Key Handle
Valve Seat Material:
Stainless Steel
Valve Stem:
Rising
Width:
2-7/8 in