This product requires certification to purchase.

Angle Brass 1/2 in. FPT Sillcock

You last purchased this on
 
PRIER Products

C-155 Angle Brass 1/2 in. FPT Sillcock

  • Fast #
  • Part #PC255NP50
  • Item #964791
  • Manufacturer Part #C-255NP.50
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIER Products

C-155 Angle Brass 1/2 in. FPT Sillcock

  • Fast #
  • Part #PC255NP50
  • Item #964791
  • Manufacturer Part #C-255NP.50
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Vandal Proof Stem Cap to protect stem
  • Heavy pattern cast brass
  • Large flange with enclosed screw holes
  • Solid brass operating stem
  • Field repairable
  • Graphite packing
  • Finishes available: satin nickel plated or polished chrome
  • Optional heavy patterned casted brass valve box in satin nickel or brass finish
  • Powder coated aluminum metal handle or operating key on loose key vandal proof sill faucets
  • Full circle ACME threads on stem assembly with standard 1/4” L size seat washer
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1011
BAA Compliant:
Yes
CSA Certified:
CSA B64.2
Collection:
C-155
Color Finish Name:
Satin Nickel Plated
End Connection 1:
FPT
End Connection 2:
GHT
End Connections:
FPT x GHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Material:
Metal
Height:
4-5/8 in
Installation Type:
Wall Mount
Length:
3-7/8 in
Material:
Cast Brass, Aluminum, Metal, Stainless Steel
Maximum Temperature:
140
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Sillcock Type:
Angle, Anti-siphon
Valve Body Material:
Cast Brass
Valve Operator:
Loose Key Handle
Valve Seat Material:
Stainless Steel
Valve Stem:
Rising
Width:
2-7/8 in