Angle Brass 3/4 in. FPT x Hose Sillcock
C-235 Angle Brass 3/4 in. FPT x Hose Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Heavy pattern cast brass construction
- Solid cast brass mounting flange with enclosed screw holes
- Extended packing nut providing vandal proof operation
- Stainless steel seat washer screw and handle screw
- Can be converted to handle operation
- Made in the USA
- Solid brass operating stem
- AFG Teflon with graphite packing
- Elongated packing nut for C-235 and C-237 for vandal proof operation
- 3/4” garden hose connection outlet
Specifications
- Collection:
- C-235
- Color Finish Name:
- Polished Chrome Plated
- End Connection 1:
- FPT
- End Connection 2:
- GHT
- End Connections:
- FPT x GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Material:
- Cast Aluminum
- Installation Type:
- Wall Mount
- Material:
- Cast Brass, Cast Aluminum
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Sillcock Type:
- Angle
- UPC:
- 670210301787
- Valve Body Material:
- Cast Brass
- Valve Operator:
- Loose Key Handle
- Valve Seat Material:
- EPDM
- Valve Stem:
- Rising