2 ft. Brass FPT x Hose Yard Hydrant
C-240 2 ft. Brass FPT x Hose Yard Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bury depth: 2'
- Inlet: 3/4 FPT
- Variable water flow
- Lockable
- Stainless steel operating rod
- One piece plunger design
- Simple repair can be done from ground level
- Solid brass hose adapter
- Made in the USA
Specifications
- Brand Model Compatibility:
- C-240 Series
- Collection:
- C-240
- Depth of Trench:
- 2 ft
- End Connection 1:
- FPT
- End Connection 2:
- GHT
- End Connections:
- FPT x GHT
- IAPMO Listed:
- No
- Length:
- 57 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Valve Size:
- 3/4 in