Anti-siphon and Frost Proof Brass 1/2 in. Sillcock
C-244 Series Anti-siphon and Frost Proof Brass 1/2 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Inlet: 1/2 MIP x 1/2 SWT
- Vandal proof loose key operated
- Anti-siphon vacuum breaker and back flow check valve meet ASSE 1019 approval
- Satin nickel plated for long life
- Large cast brass flange that is pitched to drain
- Solid brass body, valve stem cap, seat and stem ends
- 5 full threads for hose connection
- Enclosed screw holes and self-aligning lug for easy installation
- Stainless steel seat washer screw
- Easy Conversion to a handle operated valve
Specifications
- ASSE Standards:
- ASSE 1019
- Collection:
- C-244 Series
- Color Finish Name:
- Satin Nickel Plated
- End Connection 1:
- MPT
- End Connection 2:
- Sweat
- End Connections:
- MPT x Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Cast Aluminum
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Brass, Aluminum, Cast Aluminum, Rubber, Stainless Steel
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Loose Key Handle
- Valve Seat Material:
- Brass
- Valve Stem:
- Rising