3 ft. Brass FPT x Hose Yard Hydrant
C-250 3 ft. Brass FPT x Hose Yard Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Inlet: 3/4 FPT
- Variable water flow
- Lockable
- Self adjusting travel rod
- Stainless steel operating rod
- Dual bypass high flow valve body
- One piece plunger design
- Simple repair can be done from ground level
- Solid brass hose adapter
- Made in the USA
Specifications
- Collection:
- C-250
- Depth of Trench:
- 3 ft
- End Connection 1:
- Female
- End Connection 2:
- GHT
- End Connections:
- Female x GHT
- Length:
- 70 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Valve Size:
- 3/4 in