Hot and Cold Brass 1/2 in. Sillcock
P-118 Series Hot and Cold Brass 1/2 in. Sillcock
Frequently Purchased Together
Product Details
Product Details
- Inlet: 1/2 in. SWT
- Hydrant meets ASSE 1019-C code approval
- Hot & cold mixing
- Solid brass body, valve stem cap, seat and stem ends
- Anti-siphon vacuum breaker with EPDM backflow preventer
- Stainless steel mounting bracket with screws
- Ergonomic, rubber-grip handle
- O-ring seals for easy operation
- Internal checks to prevent thermal migration
- Patent pending
Specifications
- ASSE Standards:
- ASSE 1019-C
- Collection:
- P-118 Series
- Color Finish Name:
- Satin Nickel Plated
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Rubber
- Height:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass, Rubber
- NSF Certified:
- No
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Hot and Cold
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Knob Handle
- Valve Seat Material:
- Brass