This product requires certification to purchase.

Hydrant Box for C-534 Commercial Wall Hydrant

You last purchased this on
 
PRIER Products

Hydrant Box for C-534 Commercial Wall Hydrant

  • Fast #
  • Part #PC534BX4
  • Item #7247311
  • Manufacturer Part #C-534BX4
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIER Products

Hydrant Box for C-534 Commercial Wall Hydrant

  • Fast #
  • Part #PC534BX4
  • Item #7247311
  • Manufacturer Part #C-534BX4
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lockable using the C-534 hydrant key
  • Has drip edge to prevent water stains on building
  • Door is designed to stay out of way when using valve
  • May be installed separately from matching valve
  • Requires Certification

Specifications

Brand Model Compatibility:
C-534 Series
Color Finish Name:
Satin Nickel
Diameter:
6-1/2 in
Installation Type:
Wall Mount
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No