This product requires certification to purchase.

6 x 1/2 in. MIP x Sweat Residential Wall Hydrant

You last purchased this on
 
PRIER Products

Mansfield® 6 x 1/2 in. MIP x Sweat Residential Wall Hydrant

  • Fast #
  • Part #PRI40806
  • Item #4523785
  • Manufacturer Part #408-06
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIER Products

Mansfield® 6 x 1/2 in. MIP x Sweat Residential Wall Hydrant

  • Fast #
  • Part #PRI40806
  • Item #4523785
  • Manufacturer Part #408-06
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed with an internal vacuum breaker and backflow preventer
  • Easy half-turn operation
  • Large easy to grip handle
  • Integral cast brass flange
  • Wide screw holes for easy mounting
  • Hydrant can be serviced without removing from the wall
  • Stainless steel handle screw
  • Spout aligning mark for easy installation
  • Siding wedge included for proper pitch
  • Made in the USA
  • Requires Certification

Specifications

BAA Compliant:
No
Collection:
Mansfield®
Color Finish Name:
Satin Nickel
End Connection 1:
MIPS
End Connection 2:
Sweat
End Connections:
MIPS x Sweat
Handle Type:
Hand Wheel
IAPMO Listed:
No
Length:
6 in
Material:
Brass
NSF Certified:
No
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Stem:
Rising