Brass 1/2 in. Sillcock
Mansfield Brass 1/2 in. Sillcock
Frequently Purchased Together
Product Details
Product Details
- Heavy pattern casted red brass construction
- Solid brass operating stem
- Large unobstructed waterways for greater flow rates
- Cast metal handle assembly with brass mounting screw
- Solid brass fast travel stem with ACME threads
- Each valve individually air tested
- Made in the USA
Specifications
- ASSE Standards:
- ASSE 1011
- Collection:
- Mansfield
- Color Finish Name:
- Green
- End Connection 1:
- FIPT
- End Connection 2:
- GHT
- End Connections:
- FIPT x GHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Metal
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Material:
- Brass, Rubber
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Valve Body Material:
- Brass
- Valve Operator:
- Handwheel