Manual Flush Valve
Manual Flush Valve
Frequently Purchased Together
Product Details
Product Details
- Cast brass body
- Triple chrome plating
- Low cost, high quality
- Operates equally well at high or low pressures
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 1-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Flush Type:
- Manual
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- Handle Type:
- Button
- Height:
- 9 in
- IAPMO Listed:
- No
- Length:
- 9 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Spud Location:
- Top
- Spud Size:
- 1-1/16 in
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in, 3/8 in
- WaterSense Labeled:
- No
- Width:
- 4 in