Nickel Plated Brass Box for C-155 Angle Sill Faucet
Nickel Plated Brass Box for C-155 Angle Sill Faucet
Frequently Purchased Together
Product Details
Product Details
- The C-155BX1 is the ultimate protector of your angle sill faucet
- The standard finishes of this box are satin nickel and rough brass, but special finishes are available upon request
- The C-155BX can be used both indoor and out while keeping your sill faucet safe from vandals
- It has heavy brass hinges that swings the door down and stays out of the way of the hose
- This heavy duty brass box keeps the valve from being tampered with and secure behind a locked door
Specifications
- Application:
- Commercial, Industrial, Institutional, Residential
- Brand Model Compatibility:
- C-155
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel Plated
- Material:
- Brass
- Product Type:
- Box
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.