This product requires certification to purchase.

Anti-siphon, Hot and Cold Brass Single-handle Mixing Hydrant

PRIER Products

P-118 Series Anti-siphon, Hot and Cold Brass Single-handle Mixing Hydrant

  • Fast #
  • Part #PP118L08
  • Item #7774833
  • Manufacturer Part #P-118L08
3.6 out of 5 Customer Rating
Brand image
PRIER Products

P-118 Series Anti-siphon, Hot and Cold Brass Single-handle Mixing Hydrant

  • Fast #
  • Part #PP118L08
  • Item #7774833
  • Manufacturer Part #P-118L08
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inlet: 1/2 in. SWT
  • Hydrant meets ASSE 1019-C code approval
  • Satin nickel or oil-rubbed bronze finish
  • Hot & cold mixing
  • Solid brass body, valve stem cap, seat and stem ends
  • Anti-siphon vacuum breaker with EPDM backflow preventer
  • Stainless steel mounting bracket with screws
  • Ergonomic, rubber-grip handle
  • ASSE 1019/UPC approved
  • Patent pending
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019-C
Collection:
P-118 Series
Color Finish Name:
Satin Nickel Plated
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
7 gpm
Handle Material:
Rubber
Handle Type:
Ergonomic
Height:
4-6/10 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass, Rubber
NSF Certified:
No
Pressure - Maximum:
25 psi
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Hot and Cold
UL Listed:
No
UPC:
670210323307
Valve Body Material:
Brass
Valve Operator:
Knob Handle
Valve Seat Material:
Brass
Width:
3-1/5 in