This product requires certification to purchase.

8 in. Freezeless Wall Hydrant

You last purchased this on
 
PRIER Products

P-164 Series 8 in. Freezeless Wall Hydrant

  • Fast #
  • Part #PP164D08
  • Item #4156080
  • Manufacturer Part #P-164D08
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIER Products

P-164 Series 8 in. Freezeless Wall Hydrant

  • Fast #
  • Part #PP164D08
  • Item #4156080
  • Manufacturer Part #P-164D08
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Inlet: 1/2 MIP x 1/2 SWT
  • Anti-Siphon vacuum breaker and Back Flow check valve meet ASSE 1019-C approval
  • Quarter Turn Operation for easy operation
  • Large Soft Grip handle that is metal with a rubber coating.
  • Large Cast Brass flange that is pitched to drain
  • 5 full threads for hose connection
  • Enclosed screw holes and self-aligning lug for easy installation
  • Stainless steel seat washer screw and handle screw
  • Solid Brass body, Valve Stem Cap, Seat and Stem Ends
  • Easy Conversion to Loose Key Operation with brass female stem cap
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
ASSE Standards:
ASSE 1019
BAA Compliant:
Yes
CSA Certified:
CSA B125.1-18
Collection:
P-164 Series
Color Finish Name:
Satin Nickel
End Connection 1:
MIPS
End Connection 2:
Sweat
End Connections:
Male x Female Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
8 gpm
Handle Material:
Metal
Handle Type:
Hand Wheel
Height:
3-1/2 in
IAPMO Listed:
Yes
ISO:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass
Maximum Temperature:
140
NSF:
No
NSF Certified:
No
Pressure - Maximum:
125 psi
Pressure Class:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Body Material:
Brass
Valve Bonnet Type:
Threaded
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Stem:
Rising
Width:
3 in