This product requires certification to purchase.

1 ft. Cast Iron and Galvanized Steel FPT x Hose Thread Yard Hydrant

You last purchased this on
 
PRIER Products

P-260 1 ft. Cast Iron and Galvanized Steel FPT x Hose Thread Yard Hydrant

  • Fast #
  • Part #PP2601
  • Item #4523620
  • Manufacturer Part #P-260-1
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIER Products

P-260 1 ft. Cast Iron and Galvanized Steel FPT x Hose Thread Yard Hydrant

  • Fast #
  • Part #PP2601
  • Item #4523620
  • Manufacturer Part #P-260-1
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Inlet: 3/4"FPT
  • Hydrant meets ASSE 1052 code approval
  • Maintainable at ground level without removing head
  • Flow control lock for water flow adjustment
  • Built in backflow preventer
  • Stainless steel upper rod for long wear life
  • Multi-pass seat for high flow rates
  • 5 full hose threads
  • Bucket hook on spout
  • Ergonomic handle with large space for gloved hands
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1052
Collection:
P-260
Depth of Trench:
1 ft
End Connection 1:
FPT
End Connection 2:
Threaded
End Connections:
FPT x Threaded
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
No
Length:
44 in
Material:
Cast Iron
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Valve Size:
3/4 in