P-260
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Inlet: 3/4"FPT
- Hydrant meets ASSE 1052 code approval
- Maintainable at ground level without removing head
- Flow control lock for water flow adjustment
- Built in backflow preventer
- Stainless steel upper rod for long wear life
- Multi-pass seat for high flow rates
- 5 full hose threads
- Bucket hook on spout
- Ergonomic handle with large space for gloved hands
Specifications
- ASSE Standards:
- ASSE 1052
- Collection:
- P-260
- Depth of Trench:
- 2 ft
- End Connection 1:
- FPT
- End Connection 2:
- Threaded
- End Connections:
- FPT x Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- No
- Length:
- 56 in
- Material:
- Cast Iron
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Valve Size:
- 3/4 in