Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Mansfield
- End Connection 1:
- MIPT
- End Connection 2:
- Sweat
- End Connections:
- MIPT x Sweat
- FM Approved:
- No
- Material:
- Plastic
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure Class:
- 125#
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No