This product requires certification to purchase.

6 in. Heavy Commercial Wall Hydrant

You last purchased this on
 
PRIER Products

6 in. Heavy Commercial Wall Hydrant

  • Fast #
  • Part #PC634N06
  • Item #989251
  • Manufacturer Part #C-634N06
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIER Products

6 in. Heavy Commercial Wall Hydrant

  • Fast #
  • Part #PC634N06
  • Item #989251
  • Manufacturer Part #C-634N06
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Inlet: 1 in. MIP x 3/4 in. FIP
  • Easy installation with single hole insertion and a template on the box
  • Drains automatically with hose attached
  • Two backflow check valves and a Anti Siphon Vacuum Breaker allows ASSE 1019 & 1052 approvals
  • Vandal proof Keyless operation
  • Great water flow: 18 gallons per minute at 25 PSI
  • Heavy Brass piping and solid brass stem for long life
  • Patented "triple seal" positive shut off stem
  • Horizontal or Vertical installation
  • Made in USA
  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME B1.20.1, ASME B1.20.7
ASSE Standards:
ASSE 1052
BAA Compliant:
Yes
Brand Model Compatibility:
C-634 Series
CSA Certified:
CSA B64.2
Color Finish Name:
Satin Nickel Plated
Depth:
8-3/4 in
End Connection 1:
MIPS
End Connection 2:
FIPS
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Handle Material:
Metal
Height:
2-1/2 in
IAPMO Listed:
Yes
Length:
6 in
Material:
Cast Brass
Maximum Temperature:
140
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Body Material:
Brass
Valve Disc Material:
EPDM
Valve Operator:
Key
Valve Seat Material:
EPDM
Valve Size:
1-3/8 in
Valve Stem:
Non-rising
Width:
4-1/2 in