This product requires certification to purchase.

1/8 in. Post Mount Roof Hydrant with Locking Lever Handle

You last purchased this on
 
PRIER Products

1/8 in. Post Mount Roof Hydrant with Locking Lever Handle

  • Fast #
  • Part #PPRH2
  • Item #4491414
  • Manufacturer Part #P-RH2
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIER Products

1/8 in. Post Mount Roof Hydrant with Locking Lever Handle

  • Fast #
  • Part #PPRH2
  • Item #4491414
  • Manufacturer Part #P-RH2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Anti-Siphon vacuum breaker ASSE 1052 code approved
  • Heavy duty cast iron head
  • Single Hole Penetration of 1 3/4 in.
  • Flow Rate Adjustable
  • Repairs accomplished at roof level
  • Repairs Accomplished at Roof Level
  • Self Draining with 18 in. NPT Drainage Port
  • Mounts to Any Roof Structural Member
  • "Triple Seal" Positive Shut Off System for Drip Free Shut Off
  • Single Person Installation
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1052
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Valve Operator:
Locking Lever Handle
Valve Seat Material:
Brass
Valve Size:
3/4 in