Satin Nickel 1 x 3/4 in. MPT x FPT Wall Hydrant
Satin Nickel 1 x 3/4 in. MPT x FPT Wall Hydrant
Frequently Purchased Together
Product Details
Product Details
- Inlet: 1 in. MIP x 3/4 in. FIP
- Easy installation with single hole insertion and a template on the box
- Drains automatically with hose attached
- Two backflow check valves and a Anti Siphon Vacuum Breaker allows ASSE 1019 & 1052 approvals
- Vandal proof Keyless operation
- Great water flow: 18 gallons per minute at 25 PSI
- Heavy Brass piping and solid brass stem for long life
- Patented "triple seal" positive shut off stem
- Horizontal or Vertical installation
- Made in USA
Specifications
- ASME:
- ASME A112.18.1, ASME B1.20.1
- ASSE Standards:
- ASSE 1052
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- C-634 Series
- Color Finish Name:
- Satin Nickel Plated
- Depth:
- 16-3/4 in
- End Connection 1:
- MIPS
- End Connection 2:
- FIPS
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Height:
- 2-1/2 in
- Length:
- 14 in
- Material:
- Cast Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Operator:
- Key
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-3/8 in
- Valve Stem:
- Non-rising
- Width:
- 4-1/2 in