Screw On Metal Rebuild Kit
Screw On Metal Rebuild Kit
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Mansfield P-164
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Material:
- Metal
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure Class:
- 125#
- Product Type:
- Rebuild Kit
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 140 Deg F
- UL Listed:
- No
- Valve Disc Material:
- EPDM