This product requires certification to purchase.

Satin Nickel Plated 1/2 x 6 in. PEX Wall Hydrant

You last purchased this on
 
PRIER Products

Wirsbo Satin Nickel Plated 1/2 x 6 in. PEX Wall Hydrant

  • Fast #
  • Part #PP164W06
  • Item #4524538
  • Manufacturer Part #P-164W06
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIER Products

Wirsbo Satin Nickel Plated 1/2 x 6 in. PEX Wall Hydrant

  • Fast #
  • Part #PP164W06
  • Item #4524538
  • Manufacturer Part #P-164W06
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quarter turn, soft grip, coated cast aluminum handle
  • Integral cast flange with built-in drainage pitch
  • Enclosed screw holes easily secure mounting screws
  • Solid brass body, valve stem cap, seat and stem ends
  • Five full hose threads
  • Field repairable with no special tools
  • Stainless steel seat washer screw and handle screw
  • Slim seat inlet for easier installation
  • Made in the USA
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
Collection:
Wirsbo
Color Finish Name:
Satin Nickel Plated
End Connection 1:
Barbed
End Connections:
Barbed
Handle Material:
Metal
Length:
6 in
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Valve Operator:
Wheel Handle
Valve Size:
1/2 in