This product requires certification to purchase.

2 ft. Cast Iron FPT x Hose Yard Hydrant

You last purchased this on
 
PRIER Products

YH Series 2 ft. Cast Iron FPT x Hose Yard Hydrant

  • Fast #
  • Part #PYH02NLX
  • Item #4524530
  • Manufacturer Part #YH-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIER Products

YH Series 2 ft. Cast Iron FPT x Hose Yard Hydrant

  • Fast #
  • Part #PYH02NLX
  • Item #4524530
  • Manufacturer Part #YH-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Inlet: 3/4"FPT
  • Lead free
  • Maintainable at ground level
  • Meets 2014 Safe Drinking Water Act
  • Heavy Duty Cast Iron Head and Handle
  • Multiple bypass high flow valve body
  • One piece plunger design
  • Cam type operating lever
  • Bucket hook on spout
  • Heavy duty galvanized steel pipe body
  • Requires Certification

Specifications

ANSI:
ANSI 372
Collection:
YH Series
Depth:
47-3/4 in
Depth of Trench:
2 ft
End Connection 1:
FPT
End Connection 2:
GHT
End Connections:
FPT x GHT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
10.0 gpm
Height:
51 in
IAPMO Listed:
No
Length:
51 in
Material:
Cast Iron
Maximum Temperature:
140
Minimum Temperature:
33
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Brass
Valve Seat Material:
Brass
Valve Size:
3/4 in