This product requires certification to purchase.

Cast Iron FPT x Hose Yard Hydrant

You last purchased this on
 
PRIER Products

YH Series Cast Iron FPT x Hose Yard Hydrant

  • Fast #
  • Part #PYH3
  • Item #4524535
  • Manufacturer Part #YH-3
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIER Products

YH Series Cast Iron FPT x Hose Yard Hydrant

  • Fast #
  • Part #PYH3
  • Item #4524535
  • Manufacturer Part #YH-3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Inlet: 3/4"FPT
  • Lead free
  • Maintainable at ground level
  • Meets 2014 Safe Drinking Water Act
  • Heavy Duty Cast Iron Head and Handle
  • Multiple bypass high flow valve body
  • One piece plunger design
  • Cam type operating lever
  • Bucket hook on spout
  • Heavy duty galvanized steel pipe body
  • Requires Certification

Specifications

Collection:
YH Series
Depth of Trench:
3 ft
End Connection 1:
FPT
End Connection 2:
GHT
End Connections:
FPT x GHT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
No
Length:
63 in
Material:
Cast Iron
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Valve Size:
3/4 in