Deep Cycle Golf Cart Battery
Deep Cycle Golf Cart Battery
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Up to 2 yr shelf life
- Twist and Release vent cap - easy maintenance
- Heat sealed container - eliminates leaks
- Stainless Steel terminals resists corrosion
Documents
Specifications
- Average Life:
- 2 yr
- Battery Application Type:
- Medical
- Battery Size:
- C
- Battery Type:
- Lead Acid
- CE Approved:
- No
- Height:
- 10-7/8 in
- Length:
- 10-1/4 in
- UL Listed:
- No
- Volts:
- 8V
- Weight:
- 64 lb
- Width:
- 7-1/8 in