This product requires certification to purchase.

10 ft. Outdoor Extension Cord in Orange

You last purchased this on
 
PRIME®

10 ft. Outdoor Extension Cord in Orange

  • Fast #
  • Part #PEC501610
  • Item #7295711
  • Manufacturer Part #EC501610
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIME®

10 ft. Outdoor Extension Cord in Orange

  • Fast #
  • Part #PEC501610
  • Item #7295711
  • Manufacturer Part #EC501610
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ten feet
  • Water resistant
  • Flame retardant
  • Abrasion resistant
  • Nickel-coated brass blades resist corrosion
  • Requires Certification

Specifications

Color Finish Name:
Orange
Length:
10 ft
NEMA:
NEMA 5-15
Proposition 65:
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
Wire Gauge (AWG):
16/3 ga