This product requires certification to purchase.

100 ft. All Weather Extension Cord in Black and Orange

You last purchased this on
 
PRIME®

100 ft. All Weather Extension Cord in Black and Orange

  • Fast #
  • Part #PLT530835
  • Item #7295758
  • Manufacturer Part #LT530835
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIME®

100 ft. All Weather Extension Cord in Black and Orange

  • Fast #
  • Part #PLT530835
  • Item #7295758
  • Manufacturer Part #LT530835
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Superior flexibility at sub-freezing temperatures – resists stiffening or cracking under the most extreme weather condition
  • Water and oil resistant
  • Lighted connector allows you to see when the power is on
  • Flame retardant
  • Abrasion resistant
  • Nickel-coated brass blades resist corrosion
  • Flexible temperature range (-58F - +221F)
  • Primelok® locking connector
  • Length: 100'
  • Requires Certification

Specifications

AMP:
15
Color Finish Name:
Blue, Orange
Length:
100 ft
NEMA:
NEMA 5-15
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-58 to 221 Deg F
UL Listed:
Yes
Volts:
125V
Wire Gauge (AWG):
12/3 ga