This product requires certification to purchase.

100 ft. Extension Cord in Neon Green

You last purchased this on
 
PRIME®

100 ft. Extension Cord in Neon Green

  • Fast #
  • Part #PNS512835
  • Item #7295734
  • Manufacturer Part #NS512835
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIME®

100 ft. Extension Cord in Neon Green

  • Fast #
  • Part #PNS512835
  • Item #7295734
  • Manufacturer Part #NS512835
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Water resistant
  • Flame retardant
  • Ultra flexible
  • Abrasion resistant
  • Nickel-coated brass blades resist corrosion
  • Extreme temperature, jobsite, outdoor extension cords
  • Weight 13.77 Lb.
  • Requires Certification

Specifications

AMP:
15
Cable or Wire Type:
SJTW
Color Finish Name:
High Visibility Green
Length:
100 ft
NEMA:
NEMA 5-15
Product Type:
Extension Cord
Proposition 65:
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Temperature Range:
-58 to 140 Deg F
UL Listed:
Yes
Volts:
125V
Watts:
1875 W
Wire Gauge (AWG):
12 ga