125V Plastic Incandescent Work Light
125V Plastic Incandescent Work Light
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Wire type SJTW
- Plug type grounded
- -40 To +140 Deg F temperature rating
- Sockets are placed at 10 foot intervals
- Uses 150 watt type a bulbs
- Plastic bulb guards
Specifications
- AMP:
- 15
- Color Finish Name:
- Yellow
- Length:
- 50 ft
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Number of Lights:
- 3
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Tool Type:
- Work Light
- Volts:
- 125V
- Watts:
- 1875 W
- Weight:
- 9.3 lb
- Width:
- 14-1/2 in
- Wire Gauge (AWG):
- 12/3 ga