14 AWG 10 ft. Extension Cord
14 AWG 10 ft. Extension Cord
Frequently Purchased Together
Product Details
Product Details
- 15A/125V/1875W
- 3 conductor SJT wire
- Grounded plug with reinforced strain relief
- Nickel coated brass blades resist corrosion
Specifications
- AMP:
- 15
- Cable or Wire Type:
- SJT
- Color Finish Name:
- Black
- Length:
- 10 ft
- Product Type:
- Supply Cord
- UL Listed:
- No
- Volts:
- 125V
- Watts:
- 1875 W
- Wire Gauge (AWG):
- 14