This product requires certification to purchase.

15 Amp 9 ft. Appliance Cord

You last purchased this on
 
PRIME®

15 Amp 9 ft. Appliance Cord

  • Fast #
  • Part #PEC680509L
  • Item #7295731
  • Manufacturer Part #EC680509L
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIME®

15 Amp 9 ft. Appliance Cord

  • Fast #
  • Part #PEC680509L
  • Item #7295731
  • Manufacturer Part #EC680509L
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Nine feet
  • Air conditioner and major appliance extension cord made of vinyl resists cracking and breaking
  • Molded-on bonded vinyl plugs and connectors won't break or pull off
  • Right angle male plug
  • Requires Certification

Specifications

AMP:
15
Cable or Wire Type:
SPT-3
Color Finish Category:
Greys
Color Finish Name:
Grey
GSA Approved:
No
Length:
9 ft
NEMA:
NEMA 5-15
Proposition 65:
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Wire Gauge (AWG):
14/3 ga