This product requires certification to purchase.

15 ft. 3-Outlet Shop Cord in Black and Orange

You last purchased this on
 
PRIME®

15 ft. 3-Outlet Shop Cord in Black and Orange

  • Fast #
  • Part #PEC890715
  • Item #7295732
  • Manufacturer Part #EC890715
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIME®

15 ft. 3-Outlet Shop Cord in Black and Orange

  • Fast #
  • Part #PEC890715
  • Item #7295732
  • Manufacturer Part #EC890715
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fifeeen feet
  • Three outlet indoor cords allow the use of up to 3 items in 1 small place
  • This cord provides flexibility, while allowing multiple devices to be used without the need for several cords
  • Two outlets on one side and one of the other for user flexibility
  • Nickel-coated brass blades resist corrosion
  • Requires Certification

Specifications

AMP:
15
Color Finish Name:
Black, Orange
Length:
15 ft
NEMA:
NEMA 5-15
Proposition 65:
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Temperature Range:
-20 to 60 Deg C
UL Listed:
Yes
Volts:
125V
Wire Gauge (AWG):
14/3 ga