This product requires certification to purchase.

25 ft. Metal Cord Reel with Triple Tap and Circuit Breaker

You last purchased this on
 
PRIME®

25 ft. Metal Cord Reel with Triple Tap and Circuit Breaker

  • Fast #
  • Part #PCR211625
  • Item #7295738
  • Manufacturer Part #CR211625
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIME®

25 ft. Metal Cord Reel with Triple Tap and Circuit Breaker

  • Fast #
  • Part #PCR211625
  • Item #7295738
  • Manufacturer Part #CR211625
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Twenty-five feet
  • Three outlet tap with 10 amp total grounded receptacle
  • Cord pulls out, locks and retracts with a tug
  • Twenty five foot 16/3 SJT cord
  • Includes hardware for wall or ceiling mounting
  • Built-in 10 amp resettable circuit breaker protects against overloads
  • Requires Certification

Specifications

Color Finish Name:
Yellow, Black
Length:
25 ft
Material:
Plastic
Product Type:
Cord Reel
Proposition 65:
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
125V
Watts:
1250 W
Weight:
7-4/5 lb
Width:
10 in