This product requires certification to purchase.

30 Amp 4 ft. 3 Wire 120/250V Dryer Cord

You last purchased this on
 
PRIME®

30 Amp 4 ft. 3 Wire 120/250V Dryer Cord

  • Fast #
  • Part #PRD100304
  • Item #7048326
  • Manufacturer Part #RD100304
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIME®

30 Amp 4 ft. 3 Wire 120/250V Dryer Cord

  • Fast #
  • Part #PRD100304
  • Item #7048326
  • Manufacturer Part #RD100304
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 750
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes strain relief kit
  • Ring terminals for secure connections
  • The 3-wire cord fits most homes built prior to 1996
  • For use in US
  • Requires Certification

Specifications

AMP:
30
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
4 ft
Proposition 65:
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
125/250V
Wire Gauge (AWG):
10/3 ga