5-Outlet Plastic Adapter with Built-In Circuit Breaker
5-Outlet Plastic Adapter with Built-In Circuit Breaker
Frequently Purchased Together
Product Details
Product Details
- Five outlets
- Outdoor rated when used with a 12/3 or larger extension cord
- Built-in circuit breaker
- OSHA compliant
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Color Finish Name:
- Yellow
- Height:
- 1-3/50 in
- Length:
- 10-1/50 in
- Material:
- Plastic
- NEMA:
- NEMA 5-15
- Product Type:
- Adapter, Circuit Breaker
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Wire Gauge (AWG):
- 12/3 AWG