This product requires certification to purchase.

50 Amp 4 ft. 3 Wire 120/250V Range Cord

PRIME®

50 Amp 4 ft. 3 Wire 120/250V Range Cord

  • Fast #
  • Part #PRD628104
  • Item #7048329
4 out of 5 Customer Rating
Brand image
PRIME®

50 Amp 4 ft. 3 Wire 120/250V Range Cord

  • Fast #
  • Part #PRD628104
  • Item #7048329
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes strain relief kit
  • Ring terminals for secure connections
  • The 3-wire cord fits most homes built prior to 1996
  • For use in US
  • Requires Certification

Documents


Specifications

AMP:
50
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
4 ft
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
Volts:
125/250V
Wire Gauge (AWG):
6/2 ga;8/1 ga