50 ft. Extension Cord in Neon Green
50 ft. Extension Cord in Neon Green
Frequently Purchased Together
Product Details
Product Details
- Water resistant
- Flame retardant
- Ultra flexible
- Abrasion resistant
- Nickel-coated brass blades resist corrosion
- Extreme temperature, jobsite, outdoor extension cords
- Weight 6.99 Lb.
Specifications
- AMP:
- 15
- Cable or Wire Type:
- SJTW
- Color Finish Name:
- High Visibility Green
- Length:
- 50 ft
- NEMA:
- NEMA 5-15
- Product Type:
- Extension Cord
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -58 to 140 Deg F
- UL Listed:
- Yes
- Volts:
- 125V
- Watts:
- 1875 W
- Wire Gauge (AWG):
- 12 ga