1/2 x 3/8 in. Frameless Seal in Clear (Pack of 4)
1/2 x 3/8 in. Frameless Seal in Clear (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stops leaks
- Slip on fit, no adhesive necessary
- Can be cut to size
- Can be cut to size - this shower door bottom seal is 36" long, but can easily be cut to fit a shorter shower door with a hacksaw, tin snips or utility knife
- Note to buyer - the genuine prime-line part will have an insert showing "M-6258" and "Prime-line" clearly printed on it. Some third party sellers are shipping a different version with a shorter fin
- Important note: - Standard shower doors come in different thicknesses, this bottom seal will only fit a door 3/8 in. thick door, please measure your door thickness before ordering
- For use on hinged/swinging frameless shower door systems
- Helps prevent leakage of water onto finished flooring
- 3/8 in. x 36 in. channel
- Clear, transparent in color
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Depth:
- 11/32 in
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Height:
- 1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Seal
- Proposition 65:
- WARNING:Cancer and Reproductive Harm -www.p65Warnings.ca.gov
- Shower Door Height Range:
- Under 55 in
- Shower Door Width Range:
- 0-14 in
- Width:
- 3/8 in