1/4 in. Mirror Clip in Clear 50 Pack
1/4 in. Mirror Clip in Clear 50 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 1/2 in
- Height:
- 5/8 in
- Material:
- Plastic
- Package Quantity:
- Pack of 50
- Product Type:
- Mirror Clip in Clear
- Size:
- 1/4 in
- Width:
- 7/8 in