1-1/2 in. Roller Assembly for Sliding Glass Door
1-1/2 in. Roller Assembly for Sliding Glass Door
Product Details
Product Details
- Features a 1-1/2" steel ball bearing roller
- Adjustable Steel Housing Assembly
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Height:
- 1-3/8 in
- Length:
- 2-5/8 in
- Material:
- Steel
- Size:
- 1-1/2 in
- Width:
- 3/4 in