This product requires certification to purchase.

1-1/4 in. Plastic Drawer Guide 10-Pack

You last purchased this on
 
Prime-Line

1-1/4 in. Plastic Drawer Guide 10-Pack

  • Fast #
  • Part #PR7130
  • Item #4871593
  • Manufacturer Part #R 7130
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

1-1/4 in. Plastic Drawer Guide 10-Pack

  • Fast #
  • Part #PR7130
  • Item #4871593
  • Manufacturer Part #R 7130
4.4 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Guide used for aligning drawer and making for a smoother operation
  • Designed for use with metal roller edge track
  • Requires Certification

Specifications

Color Finish Category:
Purples
Color Finish Name:
Purple
Height:
1-1/2 in
Length:
9/16 in
Material:
Plastic
Package Quantity:
25
Width:
2-1/4 in