1-1/4 in. Top Mount Pivot Door Hinge in Polished Chrome
1-1/4 in. Top Mount Pivot Door Hinge in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For 1-1/4" Plastic Laminate Or Marble Partitions
- Chrome Plated Zamak
- 1-1/2" Center set Screw Holes On Panel
- Chrome-Plated
Specifications
- Application:
- Restrooms
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-5/8 in
- Height:
- 2-1/4 in
- Width:
- 1-1/4 in