This product requires certification to purchase.

1-1/4 in. Zinc Alloy Ear Wall Bracket in Polished Chrome

You last purchased this on
 
Prime-Line

1-1/4 in. Zinc Alloy Ear Wall Bracket in Polished Chrome

  • Fast #
  • Part #P6506368
  • Item #4870887
  • Manufacturer Part #650-6368
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

1-1/4 in. Zinc Alloy Ear Wall Bracket in Polished Chrome

  • Fast #
  • Part #P6506368
  • Item #4870887
  • Manufacturer Part #650-6368
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For 1-1/4" Panels
  • Chrome Plated Zamak
  • 3" Center set Screw Holes
  • Chrome-Plated
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Zinc Alloy
Width:
4 in