1-1/4 in. Zinc Alloy Strike and Keeper Inswing in Polished Chrome
1-1/4 in. Zinc Alloy Strike and Keeper Inswing in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- For 1-1/4" Steel Partitions
- Chrome Plated Zamak
- For In swinging Slide Latch
- Strike & Keeper, W/Rubber Bumper
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-7/8 in
- Height:
- 2-1/2 in
- Installation Type:
- Surface Mount
- Length:
- 2-9/16 in
- Material:
- Zinc Alloy
- Width:
- 2-9/16 in