1-3/4 x 1-1/16 in. Roller Assembly for Glass Door
1-3/4 x 1-1/16 in. Roller Assembly for Glass Door
Frequently Purchased Together
Product Details
Product Details
- Adjustable Steel Housing
- Steel 1-1/8" ball bearing roller
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Height:
- 1-1/16 in
- Length:
- 1-3/4 in
- Material:
- Steel