1 in. Mirror Bottom J-Hanger Clip in Stainless Steel 25 Pack
1 in. Mirror Bottom J-Hanger Clip in Stainless Steel 25 Pack
Package Quantity Info:
Pack: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless steel
- Adjustable
- Includes screws
- Designed to hold mirror securely to wall
- Use at top and bottom of mirror
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1/4 in
- ETL Listed:
- No
- Height:
- 1-3/16 in
- Material:
- Stainless Steel
- Package Quantity:
- Pack of 25
- Product Type:
- Clip
- Shape:
- Rectangular
- Size:
- 1-3/16 in x 1 in x 1/4 in
- UL Listed:
- No
- Width:
- 1 in