This product requires certification to purchase.

12 in. Steel Latch Shield in Grey

Prime-Line

12 in. Steel Latch Shield in Grey

  • Fast #
  • Part #PMP9513
  • Item #5134729
4.8 out of 5 Customer Rating
Brand image
Prime-Line

12 in. Steel Latch Shield in Grey

  • Fast #
  • Part #PMP9513
  • Item #5134729
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-piece shield
  • For in swinging doors
  • Interlocking brackets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Greys
Color Finish Name:
Grey
Door Hardware Type:
Latch Shield
Material:
Steel
Size:
12 in