1920 ft. 15 lbs. Screen Spline in Black
1920 ft. 15 lbs. Screen Spline in Black
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Serrated
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7/50 in
- Length:
- 1920 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Size:
- 15 lbs