This product requires certification to purchase.

2-1/4 in. Narrow Window Lock and Latch in Black 2-Pack

You last purchased this on
 
Prime-Line

2-1/4 in. Narrow Window Lock and Latch in Black 2-Pack

  • Fast #
  • Part #PMP25322
  • Item #4871013
  • Manufacturer Part #MP2532-2
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

2-1/4 in. Narrow Window Lock and Latch in Black 2-Pack

  • Fast #
  • Part #PMP25322
  • Item #4871013
  • Manufacturer Part #MP2532-2
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diecast construction fits aluminum, vinyl or wood double hung windows
  • Universal design
  • 2-1/4" hole spacing
  • Holds windows securely closed
  • Requires Certification

Specifications

Application:
Windows
Coating:
Painted
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
25/32 in
Height:
1/2 in
Installation Type:
Screw-in
Length:
2-1/4 in
Material:
Die Cast
Package Quantity:
Pack of 2
Size:
2-1/4 in
Thickness:
5/16 in
Width:
2-3/4 in
Window Hardware Type:
Sash Lock