This product requires certification to purchase.

2-1/8 in. Flush Cup Pull in Satin Nickel (Pack of 5)

You last purchased this on
 
Prime-Line

2-1/8 in. Flush Cup Pull in Satin Nickel (Pack of 5)

  • Fast #
  • Part #PMP7209
  • Item #7003786
  • Manufacturer Part #MP7209
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prime-Line

2-1/8 in. Flush Cup Pull in Satin Nickel (Pack of 5)

  • Fast #
  • Part #PMP7209
  • Item #7003786
  • Manufacturer Part #MP7209
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2-1/8 in diameter mortise style closet door finger pull
  • Nail set design on wood sliding closet doors
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
2-1/8 in
Hardware Type:
Pull
Length:
5/16 in
Material:
Steel
Package Quantity:
Pack of 5
Product Type:
Closet Door Pull
Size:
2-1/8 in
UL Listed:
No